Skip to content Skip to navigation menu
Organizer

48-22-8432

Organizer
Item #118589279
  • PACKOUT DEEP ORGANIZER
Organizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT DEEP ORGANIZER

description

  • The MILWAUKEE® PACKOUT™ Deep Organizer has a 50lb weight capacity and is constructed with impact-resistant polymers to withstand harsh jobsite conditions. The weather seal has an IP65 rating that protects tools, accessories, and parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both large fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The PACKOUT™ modular storage system allows for storage customization to easily transport and organize tools and accessories.

features

  • 50lbs Weight Capacity
  • IP65 Rated Protection
  • Quick-Adjust Dividers
  • Impact Resistant Polymer Construction
  • Clear Top For Easy Identification Of Contents
  • Heavy Duty Latches
  • Reinforced Hinge
  • Includes 6 Dividers
  • 3 Large and 3 Small Dividers
  • Modular Connectivity with ALL PACKOUT™ Components
  • Limited Lifetime Warranty
Weight 7.12 LB
EAN or UPC 45242600694
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison