Skip to content Skip to navigation menu
Box Wrench

48-22-9212

Box Wrench
Item #116472544
  • Lineman’s 4in1 Insulated Ratcheting Box Wrench
Box Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lineman’s 4in1 Insulated Ratcheting Box Wrench

description

  • The Milwaukee® lineman's 4-in-1 ratcheting insulated box wrench is 1000 V UL classified. Durable forged steel construction provides users with longer tool life, the ratcheting wrench's ergonomic handle is designed to deliver users with comfortable use while wearing gloves and still allows for easy storage. High contrast size markings let users identify size easier. The box wrench features twelve point sockets that fit 1/2 in., 9/16 in., 5/8 in. and 3/4 in. hardware.

features

  • Wrench is UL classified and 1000 V insulated
  • Durable forged steel for longer life
  • Large directional switches for use with gloves
  • High contrast size markings
  • Ergonomic handle
  • Lanyard hole
  • Two separate metal heads
  • 1/2 in., 9/16 in., 5/8 in. and 3/4 in. twelve point sockets
Weight 0.95 LB
EAN or UPC 45242529643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison