Skip to content Skip to navigation menu
Laser Distance Meter

48-22-9802

Laser Distance Meter
Item #114180328
  • 150' LASER DISTANCE METER
Laser Distance Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150' LASER DISTANCE METER

description

  • Milwaukee® 150 Ft. laser distance meters are designed to provide the easiest measurements from all orientations, and feature an array of new functionality. 2 in. color screens offer maximum visibility in low light conditions. Each features a simplified user interface that has been designed from the ground up for fast navigation so users can quickly choose their function and take a measurement with minimal downtime. Corners.

features

  • 150 Ft. range
  • +/- 1/16 in. accuracy
  • Simplified user interface
  • Backlit color screen
  • Side-shot button
  • Continuous real-time measurements
  • 2 Position auto-detecting lever
  • IP54
Weight 0.533 LB
EAN or UPC 45242493272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison