- 8 in Blade Diameter
- Metal Application
description
- Milwaukee® aluminum circular saw blades are engineered for extra long life and fast cutting in aluminum, copper and brass. Made from fully hardened, tensioned steel plate the blades consistently deliver accurate cuts. The laser cut, resin filled expansion slots dampen sound and vibration to eliminate user fatigue. The blade cuts cooler and costs less per cut than an abrasive blade while providing a smooth, burr free cut. The 48-40-4540 cuts up to 1/4 in. bar and flat stock in non-ferrous materials.
features
- Fully hardened tensioned steel plate for accurate cuts
- Carbide teeth for long life and fast cutting
- Laser cut, resin filled expansion slots for sound and vibration dampening
- Fully hardened, tensioned steel plate for accurate cuts
| RPM [Max] | 5000 rpm |
| Brand Name | Milwaukee |
| Arbor Hole Size | 5/8 in |
| Thickness | 1/4 in |
| Kerf | 0.073 in |
| Tool Wt. | 1 lbs |
| Application | Metal |
| Expansion Slots | Yes |
| Kickback Limiters | Yes |
| Cutting Edge Material | Carbide-Tipped |
| No. of Teeth | 60 |
| Grind Type | Metal Cutter |
| Blade Dia. | 8 in |
| Family Name | 60 Teeth Aluminum Circular Saw Blade |
| Vibration Dampening Technology | Yes |
| Weight | 0.94 LB |
| EAN or UPC | 45242134526 |

