Skip to content Skip to navigation menu
Wire Cup Brush

48-52-1350

Wire Cup Brush
Item #101476895
  • Wire Cup Brush
Wire Cup Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wire Cup Brush

description

  • Milwaukee offers the finest quality knot wire cup brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of knotted and crimped cup brushes as well as a full line of stringer bead and full cable twist wire wheels. This knot wire cup brush is designed to be used on 7 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.

features

  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • 7000 Max RPM
Weight 1.45 LB
EAN or UPC 45242144600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison