- Wire Cup Brush
description
- Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer fins. For lighter duty surface cleaning a crimped style cup brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of crimp and knotted wire cup brushes. This crimp wire cup brush is designed to be used on 9 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made from carbon steel wire.
features
- Hyperwire™ construction for faster material removal and greater life
- Precision construction reduces vibration
- Improved design reduces wire fatigue
- Carbon steel
| Weight | 3.18 LB |
| EAN or UPC | 45242144655 |

