Skip to content Skip to navigation menu
Retention Nose

48-54-0100

Retention Nose
Item #115603322
  • M12 Rivet Tool Retention Nose Pieces 4PK
Retention Nose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 Rivet Tool Retention Nose Pieces 4PK

description

  • The M12 rivet tool mandrel retention nose pieces 4 pk allows rivets inserted to stay in the tool at any orientation. Each nose piece is laser etched with its diameter in English units as well as metric. Each nose piece is also color coordinated to allow quick identification when being exchanged. Compatible with the 2550 M12 rivet tool.

features

  • Hold inserted rivets in any orientation
  • Laser etched size markings
  • Color coordinated size markings
  • Pull 3/32 in., 1/8 in., 5/32 in., 3/16 in. rivets
  • Rubber o-ring holds rivets in any orientation
Weight 0.08 LB
EAN or UPC 45242504466
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison