- Charger
- 12 V Voltage Rating
description
- The Milwaukee® 3 ft micro-USB cable and 2.1A wall charger feature nothing but heavy duty design to stand up to abusive jobsite environments. A premium braided cable with metal ends delivers extended life when compared to off-the shelf charging cords. A fast charging wall plug provides 2.1A device charging. Micro-USB cable and wall charger are compatible with Milwaukee® REDLITHIUM™ USB products and M12™ compact charger and power source. Cable and plug also compatible with other micro-USB devices and cords.
features
- 3 ft braided cord prevents damage from abrasion
- Metal cord ends extend product life
- 2.1A Wall plug provides fast charging of all devices
- Micro-USB cable compatible with all micro-USB devices
| Type | Charger |
| Cord Length | 3 ft |
| Color | Red/Black |
| Housing Material | Cable |
| Length | 36 in |
| Voltage Rating | 12 V |
| Weight | 1.65 LB |
| EAN or UPC | 45242512546 |

