- Large/X-Large Size
- Yellow Color
description
- Milwaukee Tool ANSI type R class 2 high visibility performance safety vest is designed to carry more. This safety vest has 15 pockets including a clear ID holder, rear tablet pocket, and 3 internal pockets that provides added storage. Front pockets are reinforced with durable 600D tear resistant materials to withstand rough jobsite conditions. To reduce pressure around the neck Milwaukee incorporated a comfortable padded collar. The quick internal size adjustment creates a better fit to the user. Milwaukee Tool high visibility performance safety vest is required for any worker around traffic going 25 mph or work around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
features
- 15 Pockets including tablet pocket
- Reinforced front pockets with 600D tear Resistant material
- Comfortable padded collar
- Secure zipper closure
- Clear ID holder and Velcro opening and closure
- Quick internal size adjustment, better fit
- Rear tablet pocket with dual sided accessibility
- Fall protection pass through
- Reinforced pen pockets with 600D tear Resistant material
- Durable dual Mic tabs
- 3 Internal pockets
- Hang loop for easy storage
- Third-party tested
| Collar Style | Standard Collar |
| Outerwear Venting | No |
| Pocket Outside Quantity | 12 |
| Insulated | No |
| Closure Type | Single Pull Zipper |
| High Visibility | Yes |
| Water Resistance | No |
| Pocket Inside Quantity | 3 |
| Machine Washable | Yes |
| Color | Yellow |
| Material | Polyester |
| Clothing Type | Adult Unisex |
| Lined | No |
| Flame Resistance | No |
| Reflective Safety Trim | Reflective Trim |
| Outer Shell Material | Polyester |
| Workwear | Yes |
| Stitch/Hem | Single |
| Pockets/Pouches | 15 |
| Jacket/Vest Length | Hip |
| Moisture Management | No |
| Size Group | L/XL |
| Fit | Fitted |
| Sleeve Length | No Sleeve |
| Weight | 0.74 LB |
| EAN or UPC | 45242552610 |

