Skip to content Skip to navigation menu
Silver & Deming Bit

48-89-4640

Silver & Deming Bit
Item #112920976
  • 3/4" TITANIUM SILVER AND DEMING BIT
Silver & Deming Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" TITANIUM SILVER AND DEMING BIT

description

  • Milwaukee® titanium Silver and Deming drill bits are engineered for all jobsite drilling applications. Designed with a 1/2 in. Secure Grip™ shank to prevent chuck slippage and 135o split point tip for no walking, which delivers increased accuracy.

features

  • 135° split point for precision start no walking
  • Titanium coating for increased durability
  • Secure Grip™ - prevents bit from slipping in chuck
  • For general purpose drilling in light gauge metal, high carbon steel, aluminum, wood, and plastic
Weight 0.42 LB
EAN or UPC 45242353569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison