- GUARD 9IN WHEEL KIT
description
- This 9 in. wheel guard kit will supply all the necessary hardware required to change the type 27 wheel guard on previous Milwaukee grinder models 6072, 6078, 6065-6, 6066-6, 6067-6, 6095 and 6096. A hand screwdriver is required to assemble this guard to the tool. Use hub adapter 48-03-1000, disc nut 49-40-0380 and nylon washer when using type 27 depressed center wheels (without hub).
features
- 9 in. wheel guard for use with type 27 wheels
- For use on previous Milwaukee grinder models 6072, 6078, 6065-6, 6066-6, 6067-6, 6095 and 6096
- Supplies all necessary hardware
- Only a screwdriver required for installation
includes
- (1) 9 in. Wheel Guard Kit
| Width | 10.88 in |
| Material | Steel |
| Length | 2.88 in |
| Accessory Type | Wheel Guard |
| Includes | (1) 9 in. Wheel Guard Kit |
| Height | 7.75 in |
| Weight | 1.56 LB |

