Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-16-2576

49-16-2576

SUPERSEDED TO MILT_49-16-3576, MTRL - 119961120
Item #114180519
  • TRAPSNAKE 6' TOILET AUGER
Milwaukee Tool49-16-2576
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TRAPSNAKE 6' TOILET AUGER

description

  • TRAPSNAKE™ 6 ft. toilet auger presents a breakthrough in protection, ease of use, and durability over every closet auger that exists today. This tool features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the trap snake™ porcelain auger system, the trap snake™ 6 Ft. toilet auger can also be put on the M12™ trap snake™ driver, the first powered unit optimized for the challenges of porcelain fixtures. This unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving.

features

  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Industry's first replaceable cables
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Also available with M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all trap snake™ augers
Weight 7.0 LB
EAN or UPC 45242488117
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison