- 1/0 AWG Cu THHN/ XHHW Bushing
description
- The Milwaukee® M12™ and M18™ cable strippers provide the most consistent strips and best access. The Milwaukee 1/0 AWG Cu THHN/ XHHW bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18™ and M12™ cable strippers, enabling users to perform faster stripping on either battery platform.
features
- Protects against knife injuries on the job
- Cleanly strips Cu THHN/XHHW cable
- Jacket ejection slot enables easy material removal, prevents jams
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Vivid color coding for easiest selection
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
| Color | Silver |
| Length | 1.415 in |
| Width | 1.415 in |
| Material | Aluminum |
| Weight | 0.17 LB |
| EAN or UPC | 45242555673 |

