Skip to content Skip to navigation menu
Steel 750 MCM Cu/AL Crimping Jaw for M18™ FORCE LOGIC™ 600 MCM Crimper

49-16-U111

Steel 750 MCM Cu/AL Crimping Jaw for M18™ FORCE LOGIC™ 600 MCM Crimper
Item #115582402
  • Steel Material
Steel 750 MCM Cu/AL Crimping Jaw for M18™ FORCE LOGIC™ 600 MCM Crimper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material

description

  • The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A revolutionary new jaw design holds the connector for instant alignment. For use on 2679-20, M18™ Force Logic™ 600 MCM crimper.

features

  • Compatible with the 2679-22 M18™ Force Logic™ 600 MCM crimper
  • cULus classified crimps up to 750 MCM Cu or AL
  • Proprietary jaw holds connector for instant alignment
  • Proprietary jaw: holds connector for instant alignment
  • Accepts Milwaukee® 750 MCM Cu & 400 MCM-750MCM AL 6T U style dies
Crimping Size Multi-Purpose
Color Black
Weight 0.16 LB
EAN or UPC 45242505524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison