description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice Hardened™ blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
features
- Includes new wood blades featuring Nail Guard™ and Fang Tip™
- Nail guard ™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.
- The Fang Tip™ design bites into wood on first contact for faster plunging.
- Precision forming process creates sharper teeth for fast cutting.
- Double relief angle reduces tooth stress for long life.
- Matrix II bi-metal teeth for greater durability.
- Roll-up pouch for convenient blade storage.
| Material | Bi-Metal |
| Weight | 0.755 LB |
| EAN or UPC | 45242174751 |

