- Carbide Tipped Material
description
- Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
features
- Continual rim for clean cuts
- Carbide grit edge for abrasive materials
- Solid, welded construction provides accurately sized holes
- Open back for easy plug removal
- Use to install 4 in. recessed light fixtures requiring a 4-3/8 in. hole
| Saw Type | Multipurpose |
| Hole Saw Type | Multipurpose |
| Chuck Size Required [Min] | 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Drilling Depth | 1 in |
| Length | 1.57 in |
| Minimum Chuck Size Required | 1/4 in |
| Case Included | No |
| Material | Carbide Tipped |
| Hole Saw Diameter | 4 3/8 in |
| Hole Saw Material | Carbide Tipped |
| Bit Type | Hole Saw |
| Weight | 0.87 LB |
| EAN or UPC | 45242195053 |

