- DML HMR 15LBS SDS-MAX
description
- Get best-in-class power and the highest overload protection for the toughest demolition jobs. The SDS-Max demolition hammer has a heavy-duty crank piston mechanism that delivers 8.8 ft-lbs of impact energy for hard-hitting performance in any concrete. For lighter applications, the two-speed impact mode allows you to reduce BPM to 2,200. Advanced constant power technology electronics and a mechanical clutch enhance your control and the rotary hammer’s long-term durability. The anti-vibration system and side D-handle ensure safe, comfortable use. The tool comes with a carrying case.
features
- Powerful 14 amp 1,300 MWO Milwaukee motor: provides best-in-class power and highest overload protection
- Two-speed impact mode: use low (2,200 BPM) for light materials or high (2,840 BPM) for the toughest concrete
- Heavy-duty crank piston mechanism: provides 8.8 ft-lbs of torque for hard hitting performance
- Constant power technology: delivers consistent performance when the tool is under load
- AVS: anti vibration system: actively reduces user vibration and increases productivity
- Variable position chisel stop: fixes the chisel in 12 different positions for various applications
- D-handle: provides optimal grip and control for chiseling applications
- Mechanical clutch: protects the motor when the bit binds
| Weight | 25.25 LB |
| EAN or UPC | 45242155521 |

