- 8”X 2” RUBBER “COLD-SHRINK” HANDLE WRAP
description
- The Stiletto AG-102 is a 2 in. X 8 in. rubber handle grip wrap. The innovative handle grip wrap comes in a pre-expanded rubber tube that shrinks to fit any handle from 3/4 in. to 1-7/8 in. The rubber grip is also very easy to apply with no heat source or adhesive needed. The non-slip hand grip increases job safety and reduces hand fatigue for users. The AG-102 is a great grip for use with wheelbarrows, picks, sledges, hammers, and flashlights.
features
- Easy to apply - no heat gun or adhesive needed
- Fits any handle from 1-7/8 in. down to 3/4 in. diameters
- Great grip for wheelbarrows, picks, sledges - even flashlights
- Ergonomic - loosening your grip reduces your risk of carpal tunnel and innovatively trauma disorders
| Weight | 0.22 LB |
| EAN or UPC | 662560901021 |

