- 4-1/2" Trim Square
description
- The new Milwaukee 4-1/2 in. trim square is an everyday carry layout solution. With its 35% more compact size it fits easily into pockets, pouches, and tight work spaces. High visibility laser etched markings will not wear off, providing trusted accuracy throughout the life of the square, while a 1/4 in. & 3/8 in. dual measurement heel allows for quick marks.
features
- 35% More compact
- High visibility laser etched
- 1/4 in. & 3/8 in. dual reference heel
- Precision scribe notches at 1/8 in. increments
- Precision machined extruded aluminum
- Limited Lifetime Warranty
- Made in USA
| Vials | No |
| Measuring Range | 0-4.5 in |
| Overall Length | 4.5 in |
| Graduation | 1/8 in |
| Width | 4.75 in |
| Material | Aluminum |
| Color | Red |
| Weight | 0.26 LB |
| EAN or UPC | 45242560363 |

