- Milwaukee 7" Magnetic Rafter Square
description
- The Milwaukee® 7 in. magnetic rafter square has a stronger frame and is the most versatile rafter square. It features three rare earth magnets for a secure hold on ferrous materials. Scribe notches from 1 in. to 6 in. allow for easy ripping of lumber. A 1 in. cutout helps prop pipe making it easier to cut on the job site. A reinforced frame provides durability on the job site and high visibility laser etched markings make it easy to read.
features
- Rare earth magnets
- Scribe notches from 1 in. to 6 in.
- 1 in. cutout props pipe
- High visibility laser etched markings
- 1-1/8th Heel
- Precision machined extruded aluminum
| Width | 7.25 in |
| Graduation | 1/8 in |
| Vials | No |
| Overall Length | 7.25 in |
| Measuring Range | 0-7 in |
| Color | Red |
| Material | Extruded Aluminum |
| Weight | 0.513 LB |
| EAN or UPC | 45242532681 |

