- Super Fine Grade
- 400 Grit
- 9 in Width
- 11 in Length
description
- Rely on the SandWet T280 fine grit paper sheet to provide a fast cut rate and a smooth, consistent result. Ideal in wet, oil or dry sanding applications of varnish, enamel, primer, lacquer, and sealers, the cut sheet resists curling when exposed to humidity for enhanced longevity. This paper waterproof sheet offers an excellent option for sanding and finishing hard and soft woods in combination with a sanding block or for hand sanding applications. The Cami-graded aluminum oxide abrasive and rugged waterproof B-weight backing stand up to tough sanding applications without cracking or chipping.
applications
- Finishing
- Sanding
- Surface Prep
features
- Cami-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
- Strong, waterproof B-weight backing is ideal for more aggressive applications
- resists chipping and cracking
- Environmentally stable, resists product curl in humidity
- Good choice for wet, oil or dry sanding primer, sealer, varnish, lacquer, enamel and other top coats
| Width | 9 in |
| Grade | Super Fine Grit |
| Length | 11 in |
| Color | Black |
| Backing Weight | B |
| Backing Material | Waterproof Paper |
| Grit | 400 |
| Weight | 0.0 LB |
| EAN or UPC | 76607012241 |

