- Medium Grade
- 100 Grit
- 9 in Width
- 11 in Length
description
- Use this WoodSand A511/A513/A515 medium grit paper sheet to remove light-to-moderate material and to give your soft woods a great finish. An abrasive made from natural garnet provides consistency and cutting ease with every pass. Use the paper by hand, or equip your sanding block to sand whitewood and other soft woods, as this lightweight paper is ideal for the softest materials. With sheets rated at A-weight and C-weight, this WoodSand paper series makes fast and easy work of cleaning and detailing as well as wood finishing.
applications
- Clean and Detail
- Finishing
- Sanding
features
- Natural garnet abrasive
- sharp and consistent cutting action
- Ideal lightweight paper sheets for sanding soft woods
- For hand and machine sanding of whitewood
- A good choice for moderate-to-light material removal
| Grit | 100 |
| Color | Orange |
| Length | 11 in |
| Width | 9 in |
| Backing Weight | C |
| Backing Material | Paper |
| Grade | Medium Grit |
| Weight | 0.0 LB |
| EAN or UPC | 76607015839 |

