Use this Metalite R255 coarse grit cloth portable belt for wood and soft metal grinding and sanding applications where the initial price is a primary consideration. A premium aluminum oxide abrasive pairs with a strong, heavy X-weight cotton backing to give the belt a durable structure and a fast initial cut rate ideal for heat-sensitive applications. Run the belt in either direction without concern thanks to its strong butt joint construction.
applications
Portable Grinding
Rust Removal
features
Premium aluminum oxide abrasive for fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern
Length
24 in
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cotton
Backing Wt.
X
Color
Brown
Grade
Coarse
Width
3 in
Weight
0.0 LB
EAN or UPC
76607020673
We're here for you
with Service Centers across the country - We have your back