- 1 in Center Hole
- 8 in Diameter
- 36 Grit
description
- Outfit your bench and pedestal grinder with this Gemini 57A AO Type 01 bench and pedestal wheel to tackle general purpose applications on steel, iron, alloys and other metals. A gray aluminum oxide abrasive and a vitrified bond that provides superb shape holding help the wheel resist wear for a longer wheel life. Available in a variety of sizes and grits, the wheel features telescoping bushings to fit most arbor hole sizes and works well for offhand grinding applications.
applications
- Deburring
- Tool Sharpening
features
- Type 01 straight wheel with quality, gray aluminum oxide for general purpose bench and pedestal grinder applications on steel
- Vitrified bond for superb shape holding and resistance to wear
- Good choice for deburring and tool sharpening on bench and pedestal grinders
- telescoping bushings to fit popular arbor hole sizes
- Available in many sizes and coarse to fine grits for sharpening to fine shaping applications
| Grade | Coarse Grit |
| Grit | 36 |
| Wheel Type | Type 01 |
| Type | General Purpose |
| Center Hole | 1 in |
| RPM [Max] | 3600 rpm |
| Dia. | 8 in |
| Thickness | 1 in |
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Weight | 4.32 LB |
| EAN or UPC | 76607882868 |

