- 8 in Diameter
- Type 01/41 Wheel
- DM 5/8 in Center Hole
description
- Make the most of your circular saw cut-off wheel investment by choosing a Metal A AO Type 01/41 circular saw cut-off wheel. For use on hard and soft carbon steels, this wheel features a quality aluminum oxide and a durable thicker blade. The full fiberglass reinforcement helps you perform straight cuts while the diamond mount pop-out and 5/8-inch center hole combination gives this wheel a compatibility with all major brand circular saws.
applications
- Cut-Off
features
- Quality aluminum oxide for metal circular saw applications including soft and hard carbon steels
- Thicker blade for more durability
- full fiberglass reinforcement for straight cuts
- DM (Diamond Mount) pop-out and 5/8 in center hole combination to fit all popular circular saws
- Good selection when initial price is the primary consideration
| Diameter | 8 in |
| Thickness | 1/8 in |
| Wheel Type | Type 01/41 |
| Grit | 24 |
| Color | Brown |
| Grade | Extra Coarse Grit |
| RPM [Max] | 7640 rpm |
| Center Hole | DM 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607890962 |

