- 80 Grit
- 1 in Diameter
- 15900 Maximum rpm
description
- This center lap mounted point combines an aluminum oxide grain abrasive, a strong vitrified bond and a special shape to make it ideal for use with Excell-O and similar center lap machines. Engineered with precise dimensional tolerances and featuring a spindle with a larger diameter, this point offers accuracy during part center alignment while providing rigid support and minimal deflection. A specially formulated wheel treatment provides additional wheel lubrication to keep the risk of metallurgical damage to a minimum.
applications
- Deburring
- Tool Sharpening
features
- Aluminum oxide grain, strong vitrified bond, and shape combination engineered specifically for Excell-O center lap and similar machines
- Specially formulated wheel treatment provides added lubricity to the wheel, minimizing risk of metallurgical damage
- The larger diameter spindle ensures minimal deflection and rigid support
- Precise dimensional tolerances ensure accurate location of part centers
| Wheel Size (text) | 1 in x 2 in |
| Dia. | 1 in |
| Shank Diameter | 1/2 in |
| Bond | Resin |
| Thickness | 2 in |
| Grit | 80 |
| Color | Brown |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 15900 rpm |
| Wheel Type | Type 52 |
| Weight | 0.0 LB |
| EAN or UPC | 614636229263 |

