Skip to content Skip to navigation menu
Type 90 Hard Arkansas Stone Single Grit Benchstone

61463685665

Type 90 Hard Arkansas Stone Single Grit Benchstone
Item #104978042
  • Type 90 Wheel
Type 90 Hard Arkansas Stone Single Grit Benchstone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 90 Wheel

description

  • Produce the keenest, most precise finish possible as well as polished, razor-like edges with the Norton Hard Arkansas Stone Single Grit Benchstone. Hard Arkansas stones are very dense fine grained natural stones
  • the natural novaculite delivers the sharpest possible edge with a near mirror finish. Use with oil for the best sharpening action and minimal clogging. Ideal for hand dimensioning and sharpening of tools that need flat, sharp edges.

applications

  • Tool Sharpening

features

  • Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Hard Arkansas stones are very dense fine grained natural stones and are used to produce the keenest, most precise finish possible as well as polished, razor-like edges
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
Overall Length 8 in
Color White
Wheel Type Type 90
Weight 0.0 LB
EAN or UPC 614636856650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison