- Fluted Brick
- 8 in Overall Length
description
- The Norton 37C Fluted Rubbing Brick with Handle is designed for added user comfort, making it easier to complete overhead, wall, and floor work. Its silicon carbide abrasive and diagonal flutes combine to provide maximum sharpness and clean shearing action.
applications
- Floor Sanding
features
- Hard, extra coarse silicon carbide rubbing bricks are used for heavy-duty applications
- Fit comfortably in your hand
- diagonal flutes provide sharp edges and a clean shearing action
- The firmly attached handle reduces fatigue and facilitates overhead, wall, and floor work
- Makes quick work of removing mold marks and rubbing down concrete
| Overall Length | 8 in |
| Wheel Type | Type 90 |
| Brick Design | Fluted |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 614636877952 |

