- Type 90 Wheel
description
- Produce superior edges on planes and straight chisels with the Norton Single Grit Waterstone. A system of four synthetic stones, these waterstones are designed to work together with water for fast sharpening, achieving a fine finish. Softer than oilstones, waterstones provide lapping action for superb results with low pressure. Color-coded by grit, choose the 220 grit for repairing damaged tools, 1000 grit for the initial cut, 4000 grit for excellent finishing, and 8000 grit for polishing.
applications
- Tool Sharpening
features
- System of four synthetic stones designed to work together, with water for fast sharpening, fine finish
- Softer than traditional oilstones - providing lapping action for superb results with low pressure
- Color-coded by grit: 220 grit for repairing badly damaged tools, 1000 grit for initial cut, 4000 grit for excellent finishing, and 8000 grit for polishing
- Better choice for producing superior edges for planes and straight chisels
| Width | 3 in |
| Thickness | 1 in |
| Wheel Type | Type 90 |
| Color | Blue |
| Overall Length | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636895055 |

