Skip to content Skip to navigation menu
Sharpening Kit

61463691260

Sharpening Kit
Item #104974972
  • 8 in Length
Sharpening Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Length

description

  • The IM200 sharpening kit contains three 8" oil stones (1 Coarse Crystolon, 1 Medium Crystolon, and 1 Fine India) and a base which acts as an oil reservoir permitting continuous submersion of the unused stones, keeping them clean and saturated, ready for immediate use and years of utility. Rotating the handle brings the desired stone into position for sharpening. Replacement stones are available to replace worn or damaged stones, or substitute different specifications to customize the system.

applications

  • Tool Sharpening

features

  • The smaller 8 Inch stone IM200 system provides the same quality sharpening features as the IM313 - making it the perfect choice for small restaurants and home DIYers
  • Coarse Crystolon stone quickly restores worn edges for general sharpening
  • medium Crystolon stone produces the average edge needed for most tools
  • and fine India stone hones for a sharper edge
  • Contains 4-1/2 oz. of lubricating oil, plastic angle guide, and the reservoir unit
  • Better choice for a versatile, multi-size tool and knife sharpener
Length 8 in
Weight 0.0 LB
EAN or UPC 614636912608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison