- 1/4 in Thickness
- 7/8 in Center Hole
- 20 Grit
- 10185 Maximum rpm
description
- Remove stock from 400 series stainless and carbon steels with this Norton NorZon Plus SGZ CA Type 27 grinding wheel. A well-balanced design enables the wheel to cut aggressively without causing excess wear to your grinding machine. Measuring 1/4 inch thick, the wheel features an abrasive that combines zirconia alumina and Norton SG ceramic grain for performance up to 10 times better than aluminum oxide wheels. Additionally, the wheel produces a cut rate up to 200 percent better than competitive zironcia wheels to boost work efficiency.
applications
- Stock Removal
features
- Combination of patented Norton SG ceramic and zirconia alumina grain delivers highest productivity, up to 10 times the performance of aluminum oxide wheels, 50% to 200% better cut rate than competitive zirconia wheels
- 1/4 inch thick wheel designed for tough offhand stock removal applications
- Aggressive, yet well-balanced wheel is easy on the operator and equipment
- Very high productivity and low total cost for 400 series stainless steel, and cast and gray iron applications
| Grit | 20 |
| Dia. | 6 in |
| Applicable Materials | Steel/Stainless |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 27 |
| Disc Size | 6 x 1/4 x 7/8 |
| RPM [Max] | 10185 rpm |
| Color | Black |
| Thickness | 1/4 in |
| Abrasive Trade Name | NorZon |
| Performance | Best |
| Material | Zirconia Alumina/Ceramic Alumina |
| Center Hole | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528093768 |

