Handle the sharp edges of roof decking and sheet metal with this 5/32-inch Gemini Metal Decking A AO Type 01/41 high speed cut-off wheel. With two full reinforcing layers and a high-performance aluminum oxide abrasive, this wheel works with low-power, high speed machines to get through hard and soft carbon steel quickly, consistently and at a good price. The patented Universal Arbor lets you use this wheel on a 1-inch or 20-millimeter arbor.
applications
Cut-Off
features
High-performance aluminum oxide abrasive combined with a thicker wheel that stands up to the sharp edges of sheet metal and roof decking on high-speed gas saw cut-off applications
Two full layers of reinforcing for lower power machines, and light to medium applications where speed of cut is the primary selection criterion
Patented Universal Arbor will allow a single blade to be run on saws with either 1 in or 20mm arbors
Good choice for customers who are looking for consistent performance at an economical price
Center Hole
1 in
Grade
Extra Coarse Grit
Diameter
14 in
RPM [Max]
5400 rpm
Color
Brown
Grit
24
Wheel Type
Type 01/41
Thickness
5/32 in
Weight
0.0 LB
EAN or UPC
662528325210
We're here for you
with Service Centers across the country - We have your back