Maximize longevity while increasing the polish consistency of your finishes with the durable aluminum oxide abrasive on this Bear-Tex Series 1000 AO medium grit non-woven convolute wheel. Designed as a starting point for deburring, blending, polishing, and finishing, this wheel comes in a variety of web densities to match your job. The heat-free resin bond prevents smears while producing consistent results, and a coating over the uniformly dispersed grain prevents gouging and dimensional changes to your project.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
Smear- and heat-free resin bond guarantees consistent, high-quality results
uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
Better choice for medium grit general purpose deburring, blending, and final finishing
Center Hole Dia.
3 in
RPM [Max]
4500 rpm
Dia.
8 in
Thickness
1 in
Color
Light Brown
Grade
Medium
Weight
0.0 LB
EAN or UPC
662610186330
We're here for you
with Service Centers across the country - We have your back