Speed through surface prepping, deburring, and rust removal with this Bear-Tex High Strength Rapid Blend AO medium grit non-woven depressed center disc. The tough aluminum oxide grain is engineered for demanding applications, and the uniform construction prevents cutting and gouging when you're removing parting lines or taking the coatings off of stainless steel. The aluminum oxide material works well for super alloys, stainless steel and soft metals, such as copper and aluminum. This disc's smear-free bond makes an ideal choice for satin finishes on glossy materials.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Finishing
Paint Removal
Parting Line Removal
Polishing
Portable Grinding
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Premium aluminum oxide grain
engineered for more demanding applications
Uniform construction maintains part tolerance
prevents cutting and gouging
Smear-free bond excels at producing light satin finishes
Medium grit for surface prepping, deburring, blending and removing parting lines, rust, and coatings on stainless steel, soft metals like aluminum, and super alloys
Grade
Medium
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27
RPM [Max]
12000 rpm
Abrasive Type
Non-Woven
Width
7/8 in
Dia.
4 1/2 in
Color
Maroon
Backing Wt.
1
Weight
0.0 LB
EAN or UPC
662610205499
We're here for you
with Service Centers across the country - We have your back