- 5 in Diameter
- 5/8-11 Arbor Hole
- 10000 Maximum rpm
description
- Norton Back-up Pad for use with Non-Woven Hook and Loop Discs. Choose from a variety of sizes in either 1/4 steel shank or 5/8-11 attachment.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Contaminant-Free Refinishing
- Deburring
- Edge Breaking
- Finishing
- Floor Grinding
- Floor Sanding
- Paint Handling and Atomization
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Plastic Structural and Cosmetic Repair
- Polishing
- Portable Grinding
- Professional Cleaning
- Rust Removal
- Sanding
- Seam Sealers
- Smoothing
- Stock Removal
- Stripping
- Surface Grinding
- Surface Prep
| Arbor Hole | 5/8-11 |
| Dia. | 5 in |
| RPM [Max] | 10000 rpm |
| Weight | 1.0 LB |
| EAN or UPC | 662610593107 |

