Whether you need to remove light scratches or do fine detailing on metal, this Gemini R228 fine grit TR (Type III) quick-change cloth disc is the right choice as an affordable starter disc. Aluminum oxide grain efficiently finishes high- and low-carbon steels, aluminum, brass, bronze and titanium, making this disc a go-to option for general purposes. Strong X-weight, 2-ply cotton backing protects the disc and reduces edge wear, keeping your right-angle grinder humming along smoothly.
applications
Clean and Detail
Finishing
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
Good starting specification if unable to measure performance
Fine grit for cleaning, detailing, and finishing stainless steel and other steels, and soft metals like aluminum
Dia.
3 in
Color
Brown
Grit
120
Attachment Type
TR (Type III)
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
RPM [Max]
20000 rpm
Grade
Medium
Backing Wt.
X
Weight
0.0 LB
EAN or UPC
662611210362
We're here for you
with Service Centers across the country - We have your back