Skip to content Skip to navigation menu
A275OP Aluminum Oxide Medium Grit Paper H&L Vacuum Disc

66261131581

A275OP Aluminum Oxide Medium Grit Paper H&L Vacuum Disc
Item #104963284
  • 5 in Diameter
  • Brown Color
  • Medium Grade
  • 15000 Maximum rpm
A275OP Aluminum Oxide Medium Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Brown Color
  • Medium Grade
  • 15000 Maximum rpm

description

  • Sand and finish with the A275OP medium grit paper H&L vacuum disc. Its premium P-graded toughened aluminum oxide abrasive is heat-treated to deliver superior life and a fast cut rate while providing a smooth, consistent finish on surfaces. This disc's unique fiber-reinforced B-weight latex-saturated backing is flexible and provides up to a 50- to 60-percent improvement in tear resistance. The water-based, non-pigmented stearate No-Fil coating, open coat and vacuum holes reduce dust and prevent color transfer. Use this paper H&L vacuum disc on aluminum, fiberglass, hard and soft woods and most composites. The hook and loop back allows for easy changes between tasks.

applications

  • Finishing
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
  • Better choice for high-performance medium grit dry sanding and finishing on aluminum, fiberglass, composites, hard woods and soft woods
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611315814
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison