- Coarse Grade
- P80 Grit
- 9 in Width
- 11 in Length
description
- Use the A275 OP coarse grit paper sheet for excellent performance on all surfaces and coatings. Ideal for heavy material removal by hand, this paper features a P-graded, heat-treated aluminum oxide abrasive that delivers consistent results. A fiber-reinforced, B-weight latex-saturated backing resists tears, folds without cracking and provides good flexibility. Featuring a open-coat design that resists clogging and loading during sanding thanks to a non-pigmented, water-based stearate coating, this coarse grit paper sheet works well for sanding painted surfaces, plastics, composites and other materials that tend to load.
applications
- Body Filler
- Clean and Detail
- Paint Removal
- Sanding
- Stock Removal
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- A better choice for heavy material removal when hand sanding painted surfaces, composites, plastics, or any material that tends to load
| Backing Material | Anti Loading Paper |
| Width | 9 in |
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | B |
| Length | 11 in |
| Coating Type | Open Coat |
| Backing Wt. | B Weight |
| Grit | P80 |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662611316347 |

