- 7 in x 7/8 in 80 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
| Dia. | 7 in |
| Applicable Materials | Metal |
| RPM [Max] | 8500 rpm |
| Disc Type | Type 29 |
| Abrasive Trade Name | SG Blaze R980 |
| Center Hole | 7/8 in |
| Grit | 80 |
| Backing Wt. | Y Weight |
| Backing Material | Fiberglass |
| Abrasive Material | Ceramic Aluminum Oxide |
| Performance | Best |
| Weight | 0.0 LB |
| EAN or UPC | 662611834971 |

