- Neon F726 Fiber Disc
- 5" x 7/8'
- Good
- Grit 24
features
- Good choice for carbon steel and aluminum applications
- Proprietary blend of aluminum oxide/ceramic grain
- Delivers up to 3x the life and cut rate at an economical price point
- Improved resin bond system and heavy-duty fiber backing extend grain adhesion
| Abrasive Trade Name | Neon |
| Abrasive Material | Aluminum Oxide/Ceramic Alumina |
| Dia. | 5 in |
| Grit | 24 |
| Thickness | 0.875 in |
| Performance | Good |
| Disc Size | 5 x 7/8 |
| Weight | 0.0 LB |

