Crafted with a strong, self-sharpening zirconia alumina abrasive, BlueFire R823P/R884P coarse grit cloth wide belts deliver fast and aggressive cutting and a 30-percent longer life than competing zirconia belts. R823P belts feature a flexible, X-weight, polyester, waterproof backing for top performance during light- to moderate-pressure work, while R884P belts feature a durable, Y-weight, polyester, waterproof cloth backing for excellent results during medium- to high-pressure applications. Use these belts for light-to-moderate coarse grit work on all metals and woods. A durable resin bond ensures excellent grain retention over extended use.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
R884P has a durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
Durable resin bond for excellent grain retention and product life
Better choice for coarse grit applications on all metal and wood light to moderate
Grade
Extra Coarse
Backing Wt.
Y
Color
Blue
Grit
36
Width
36 in
Length
75 in
Backing Material
Polyester
Abrasive Material
Zirconia Alumina
Weight
0.0 LB
EAN or UPC
699573509340
We're here for you
with Service Centers across the country - We have your back