- Cut-Off Wheel
- 14" Diameter x 3/16" Thick x 1" Center Hole
| Performance | Good |
| Dia. | 14 in |
| Center Hole | 1 in |
| Type | Cut-Off Wheel |
| Material | Silicon Carbide |
| Abrasive Trade Name | Asphalt |
| Grit | 16 |
| Disc Size | 14 x 3/16 x 1 |
| Weight | 0.0 LB |
| EAN or UPC | 701846803243 |
| Performance | Good |
| Dia. | 14 in |
| Center Hole | 1 in |
| Type | Cut-Off Wheel |
| Material | Silicon Carbide |
| Abrasive Trade Name | Asphalt |
| Grit | 16 |
| Disc Size | 14 x 3/16 x 1 |
| Weight | 0.0 LB |
| EAN or UPC | 701846803243 |