Complete a range of tasks, including intermediate metal and wood light to moderate stock removal, with the BlueFire R823P medium grit cloth narrow backstand belt. Strong and moderately flexible, the belt features a waterproof X-weight polyester backing and a self-sharpening zirconia alumina abrasive for fast and aggressive cutting excellent for light to moderate pressure applications on dry or wet surfaces. A durable resin bond provides good grain retention and pairs with the abrasive and backing for a belt life 30 percent longer than competitive zirconia belts.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
Durable resin bond for excellent grain retention and product life
Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications
Color
Blue
Grade
Medium
Length
132 in
Backing Wt.
X
Width
2 in
Abrasive Material
Zirconia Alumina
Grit
120
Backing Material
Polyester
Weight
0.0 LB
EAN or UPC
780727286627
We're here for you
with Service Centers across the country - We have your back