- 62 mm Outside Diameter
- 30 mm Inside Diameter
- Single Row
| O.D. | 62 mm |
| I.D. | 30 mm |
| No. of Rows | Single |
| Series | 332 |
| Weight | 0.783 LB |
| EAN or UPC | 29176044083 |
| O.D. | 62 mm |
| I.D. | 30 mm |
| No. of Rows | Single |
| Series | 332 |
| Weight | 0.783 LB |
| EAN or UPC | 29176044083 |