NTN Bearing Corp.
22210EAW33
SPHERICAL ROLLER BRG - 50 MM ID X 90 MM OD X 23 MM W; ROUND BORE; STEEL CAGE
Item #103642924
- Spherical Roller Bearing
- Round Bore
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Fillet Radius | 1.1 mm |
| Oil Groove Width | 6 |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Series | 222 |
| Outer Ring Width | 23 mm |
| Limiting Speed | 7200 rpm |
| Cage Material | Steel |
| Limiting Speed - Grease | 5700 rpm |
| Outer Ring Inner Diameter | 81 mm |
| O.D. | 90 mm |
| Ring Modification | Relube |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 23 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Inner Ring O.D. | 59 mm |
| Dynamic Load Rating | 29200 lbf |
| Material | Through Hardened Steel |
| I.D. | 50 mm |
| Enclosure | Open |
| Cage Type | Pressed |
| Static Load Rating [Max] | 27900 lbf |
| Weight | 1.323 LB |
| EAN or UPC | 4550253063933 |
