- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 3 7/16 in Shaft Diameter
- 8 21/32 in Housing Length
- 3.453 in Overall Width
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Length | 8 21/32 in |
| Shaft Dia. | 3.4375 in |
| Center Of Bearing From End | 1.422 |
| Bolt Hole Size | 29/32 in |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Temperature Range [Min] | -40 °F |
| Flange Type | 4-Bolt Flange |
| Seal Material | Nitrile Rubber |
| Series | UCF |
| Static Load Rating [Max] | 14400 lbf |
| Housing Construction | One Piece |
| Housing No. | F217D1 |
| Dynamic Load Rating | 18800 lbf |
| Bolt Circle Dia. | 6.891 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Overall Width | 3.453 in |
| Flange Thickness | 15/16 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 3.374 in |
| Bearing Insert | UC217-307D1 |
| Locking Device | Setscrew Locking Collar |
| Limiting Speed | 1900 rpm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 6.891 in |
| Weight | 21.12 LB |
| EAN or UPC | 4547359864700 |

