- Particulate Filter
- 3/4" NPT
- Metal Bowl
- Automatic Float Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Temperature Range [Min] | 32 °F |
| Port Size | 3/4 in |
| Temperature Range [Max] | 175 °F |
| Series | 07F |
| Drain Type | Automatic Float |
| Service Indicator | None |
| Size Designation | Standard |
| Body Size | 1/2 in |
| Dia. | 3.25 in |
| Operating Pressure Range | 15 psi to 250 psi |
| Sump Capacity | 2.8 oz |
| Element Micron Rating | 40 µm |
| Overall Length | 7.7 in |
| Seal Material | Nitrile |
| Component | Filter |
| Body Material | Zinc |
| Port Type | NPT |
| Bowl Capacity | 7.2 oz |
| Flow | 145 SCFM |
| Filter Type | Particulate |
| Bowl Type | Metal Bowl |
| Weight | 4.0 LB |
-
Prop 65


