Skip to content Skip to navigation menu
Hand Held Pump Replacement Filter

932017Q

Hand Held Pump Replacement Filter
Item #100559914
  • Hand Held Pump Replacement Filter
  • 10 Micron Microglass II Element
Hand Held Pump Replacement Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Hand Held Pump Replacement Filter
  • 10 Micron Microglass II Element

description

  • Guardian filter elements are available to fit your application.Cellulose elements are proven and reliable, Microglass II synthetic elements have high dirt holding capacity, and Par-Gel elements are ideal for removing free water.Water removal elements are made from a highly absorbent copolymer laminate.Hydraulic or lubrication fluid passes freely through it, but water permanently bonds to the media. Water cannot be squeezed out.
Media Type Microglass II
Media Rating 10 µm
Weight 0.25 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison