| Body Material | Steel |
| Seat Type | Metal-to-Metal |
| Seal Material | Buna-N |
| Valve Type | Poppet Check |
| Pressure [Max] | 5000 psi |
| Cracking Pressure | 80 psi |
| Rated Flow | 25 gal/min |
| Port Type | BSPP |
| Port Size | 3/4 |
| Weight | 2.0 LB |
-
Prop 65
| Body Material | Steel |
| Seat Type | Metal-to-Metal |
| Seal Material | Buna-N |
| Valve Type | Poppet Check |
| Pressure [Max] | 5000 psi |
| Cracking Pressure | 80 psi |
| Rated Flow | 25 gal/min |
| Port Type | BSPP |
| Port Size | 3/4 |
| Weight | 2.0 LB |
Prop 65