- 44200 Body Size
- 1/8-27 in NPTF Thread Size
- Steel Material
| Length | 1.48 in |
| Material | Steel |
| Thread Size | 1/8-27 in NPTF |
| Body Size | 44200 |
| Weight | 0.045 LB |
| Length | 1.48 in |
| Material | Steel |
| Thread Size | 1/8-27 in NPTF |
| Body Size | 44200 |
| Weight | 0.045 LB |